Shop All Wire Connectors
Harting
Rectangular Connector Insert, 16 A
Mfr # 09330162601
Zoro # G405293288
Sold in multiples of 10 for $196.50
$196.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 14 AWG
- Series Han(R) E
- Max. Voltage 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09330162601
- Zoro # G405293288
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 14 AWG |
Wire Size | 0.75 to 2.5 sq mm, 18 to 14 AWG |
Description
HAEL 09330162601 HAN E 16 POS. M IN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX518A3PAL2)
- HALEX 3/4IN RIGID PULL ELBOW EACH (94107)
- PRIME WIRE & CABLE Prime Wire & Cable 3001320 Indoor Timer with Remote Control & Grounded Outlets; White (3001320)
- HARTING Han Q5/0 Insert Female Quick L, PK 10 (09120052734)
- HARTING Han D M Crimp Contact Ag Awg 26-22, PK 100 (09150006104)
- HARTING Han E 24 Pos. M Insert Screw (09330242611)
- HARTING M20 Rectangular Connector Hood, 57 mm H (19300101520)
- HARTING Han B Protect Cover Die Cast (09300065425)
- HARTING Han 8 Mod-Male-C 16 A, PK 2 (09140083001)
- ZORO SELECT Electrical Connector Asst, 144 Pcs (WWG-DISP-EC144)
- Harting Wire Connectors