Shop All Wire Connectors
Harting
Rectangular Connector Insert, 16 A
Mfr # 09330102701
Zoro # G505301937
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 14 AWG
- Series Han(R) E
- Max. Voltage 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09330102701
- Zoro # G505301937
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 14 AWG |
Wire Size | 0.75 to 2.5 sq mm, 18 to 14 AWG |
Description
HAEL 09330102701 HAN E 10 POS. F IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 16mm (ZB6Z3B)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 45 ft (PAREB-29F-45)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- ECLIPSE Punchdown Tool, 4 Pair UTP, 110 Cable (700-029)
- HARTING Han A Hood Top Entry 2 Pegs, PK 10 (19200031440)
- HARTING Han A 04 Pos. M Insert Screw, PK 10 (09200042611)
- HARTING Rectangular Connector Insert, 10 A (09140173001)
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- HARTING Han B Base Surface Lc 1 Lever (09300061296)
- HARTING Han E M Crimp Contact Ag Wg, PK 100 (09330006104)
- 3M Twist On Wire Connector, 18-8 AWG, PK100 (R/Y+BOX)
- Harting Wire Connectors