Shop All Wire Connectors
Harting
Rectangular Connector Insert, 10 A
Mfr # 09200042611
Zoro # G105293335
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 0.75 mm2
- Max. Single Wire Size 1.5 mm2
- Series Han(R) A
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09200042611
- Zoro # G105293335
- Country of Origin Romania
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.75 mm2 |
Max. Single Wire Size | 1.5 mm2 |
Wire Size | 0.75 to 1.5 sq mm |
Description
HAEL 09200042611 HAN A 04 POS. M IN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L6-30R Locking 250V Connector (L1530L630-012)
- HARTING Han E M Crimp Contact Ag Wg, PK 100 (09330006104)
- KABLE KONTROL Cable Tray Hanger Kit - 6" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (KK-PGHN-6-EZ)
- SIEMENS Lateral Contact Block For 3RV2, 2NC (3RV29011C)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- HARTING Han E F Crimp Contact Ag Wg, PK 100 (09330006204)
- HARTING Han 16B Thermoplastic Lever, PK 10 (09000005229)
- HARTING Han Q5/0 Insert Female Quick L, PK 10 (09120052734)
- HARTING Han A Hood Coupler 1 Lever M20, PK 10 (19200031750)
- HARTING Han 6B Thermoplastic Lever, PK 10 (09000005222)
- SERVERUSA S42-SP Black Ground Angle 3 Wire Plug (SE108720)
- Harting Wire Connectors & Disconnects