Shop All Wire Connectors
Harting
Rectangular Connector Housing, 113 mm L
Mfr # 09300160306
Zoro # G805293222
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series Han(R) B
- Height 28.9 mm
- Width 92.4 mm
- Application Industrial Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09300160306
- Zoro # G805293222
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 28.9 mm |
Width | 92.4 mm |
Length | 113 mm |
Housing/Hood Size Designation | 16 B |
Details
Color | Gray |
Series | Han(R) B |
Application | Industrial Connectors |
Item | Rectangular Connector Housing |
Material | Aluminium |
Locking Type | Single Lever |
Housing Color | Gray |
Seal Material | NBR |
Levers and Bolts Material | Polycarbonate; Stainless Steel |
Minimum Operating Temperature | -40 Degrees C |
Product Type | Housing |
Housing/Hood Material | Aluminum Die-Cast |
Maximum Operating Temperature | 125 Degrees C |
Features | With Thermo-Plastic Cover |
Standards | California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780 |
Max. Temp. | 125°C |
Finish | Powder Coated |
IP Rating | IP65 |
Sub-Category | Hoods/Housings |
Flammability Rating | UL 94 V-0 |
Description
HAEL 09300160306 HAN B BASE PANEL 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port - Bend Lever Swicth 135-175 PSI (LF10-4H-HP)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Orange (WL903-SP100-YELLOW)
- EATON Hub Adapter Kit Bolt-On 2.5 For H2 Style (DS900AP)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- HARTING Han B Base Surface Lc 1 Lever (09300061296)
- HARTING Han 8 Mod-Female-C 16 A, PK 2 (09140083101)
- HARTING Rectangular Connector Removal Tool (09990000012)
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-1/0-EC)
- Harting Wire Connectors