Shop All Programmable Controller Accessories
Harting
Pneumatic module for 3 contacts
Mfr # 09140033501
Zoro # G2047568
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN 45545-2 (2020-08); IEC 61984; IEC 60664-1; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
- Limiting temperature -40 to +85 °C
- Material (insert) Polycarbonate (PC)
- Mating cycles ≥10,000
- UL / CSA UL 1977 ECBT2.E235076 || CSA-C22.2 No. 182.3 ECBT8.E235076
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09140033501
- Zoro # G2047568
- Country of Origin Germany
- Category Programmable Controller Accessories
Details
Standards | EN 45545-2 (2020-08); IEC 61984; IEC 60664-1; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Limiting temperature | -40 to +85 °C |
Material (insert) | Polycarbonate (PC) |
Mating cycles | ≥10,000 |
UL / CSA | UL 1977 ECBT2.E235076 || CSA-C22.2 No. 182.3 ECBT8.E235076 |
Specifications | IEC 61984 || EN 60664-1 |
Colour (insert) | Blue |
Type of module | Han |
Material flammability class acc. to UL 94 | V-0 |
Gender | Male || Female |
Number of contacts | 3 |
Series | Han-Modular |
Description
Han® Pneumatic module, Male, Female, Contacts: 3, Polycarbonate (PC), Blue
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G254)
- ACROMAG Signal Isolator 420Ma 115VAc Other Plc And Dcs Module (16EI-20-I-20-1)
- ALLEN BRADLEY Flex I/O Ser A Output Module (1794-OB8)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MD000BA2)
- SIEMENS Communications Processor 6GK73431EX300XE0 (6GK7343-1EX30-0XE0)
- ALLEN BRADLEY Input Module 1762IF4 (1762-IF4)
- FANUC A0D32C1 I/O Module (A03B-0819-C155)
- MITSUBISHI Melsec Network Unit Controller Module (A1SJ72QLP25)
- Harting Programmable Controller Accessories