Shop All Cable Connectors
Harting
Pg11. Metal Cable Seal
Mfr # 09000005113
Zoro # G7737229
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Metal
- Material Metal
- Trade Size Pg 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005113
- Zoro # G7737229
- Country of Origin India
- Category Cable Connectors
Dimensions
Trade Size | Pg 11 |
Details
Item - Building Cable Connector | Cable Gland |
Material - Cable Connector | Metal |
Material | Metal |
Item | Cable gland |
Description
Cable gland, With simple seal, Pg 11, Material (cable glands): Metal, IP65, Wrench size: 18
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 20ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-020)
- SQUARE D Miniature Circuit Breaker, HOM Series 90A, 2 Pole, 120/240V AC (HOM290)
- INTERMATIC Electromechanical Timer, Multi Operation (T1975R)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HARTING M32 To 1" Npt Adapter (73000005320)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- IFM Wireable M12 connector (E11145)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- Harting Cable Connectors