Shop All Data & Ethernet Cables
Harting
Panel Feed-Through w/Self-Closing Cover
Mfr # 09452151103
Zoro # G305293197
Sold in multiples of 10 for $661.90
$661.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards California Proposition 65, DNV GL, ELV Compliant, RoHS Complaint
- Minimum Operating Temperature -40 Degrees C
- Maximum Operating Temperature 70 Degrees C
- Connector Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09452151103
- Zoro # G305293197
- Country of Origin Romania
- Category Data & Ethernet Cables
Details
Shielded | Yes |
Item | Han 3A RJ45 Panel Feed-Through with Self-Closing Cover |
Standards | California Proposition 65, DNV GL, ELV Compliant, RoHS Complaint |
Minimum Operating Temperature | -40 Degrees C |
Maximum Operating Temperature | 70 Degrees C |
Connector Orientation | Straight |
Housing Material | Zinc Die-Cast |
Minimum Mating Cycles | 500 |
Number of Poles | 8 |
Data Rate | 10 Mbits, 100 Mbits, 1 Gbits, 2.5 Gbits |
Application | Data |
Series | RJ45 |
Connector Color | Gray |
Connector Gender | Female |
IP Rating | IP65, IP67 |
Performance Category | Cat5 |
Description
HAEL 09452151103 RJI IP67DATA3A MTL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Weatherproof Alarm Siren, 30W, 8 ohm (SA15RP)
- MOTOROLA Multi Unit Charger, 6 Unit, 110 to 240VAC (PMLN6588A)
- RIDGID Battery, 18V DC, 1.6 lb (RB-1850)
- DURACELL Lithium Coin 2025 3 V Electronic/Watch Battery 4 pk (DL2025B4PK)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 125Ft- Black (100790BK)
- DYNO DYNO: Network Cable - CAT5E UTP CCA 1000FT White (DYN-909885)
- BESTLINK NETWARE Blank Panel(19") for Keystone Jack- 12-Port- 1U (102220)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 15Ft- White (100707WT)
- PLATINUM TOOLS EZ-RJ45 Shielded Cat .83 Connectors with Ground Clamp, 10PK (100023C)
- BESTLINK NETWARE Medium Cable Hanger, 200pk (102260)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- Harting Data & Ethernet Cables