Shop All Voice & Data Jack Accessories
Harting
Male Crimp Contacts 3.0 Sq Mm, PK 100
Mfr # 11050006107
Zoro # G7737658
product price: $99.49
/pk 100, $0.99/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Han-Yellock
- Material Copper Alloy
- Operating current ≤ 20 A
- Stripping length 6.5 mm
- Material (contacts) Copper alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 11050006107
- Zoro # G7737658
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Dimensions
Stripping length | 6.5 mm |
Details
Item | Crimp Contact |
Series | Han-Yellock |
Material | Copper Alloy |
Operating current | ≤ 20 A |
Material (contacts) | Copper alloy |
Type of contact | Crimp contact |
Conductor cross-section | AWG 12 |
Specifications | EN 60664-1 || IEC 61984 |
Gender | Male |
Surface (contacts) | Silver plated |
Contact resistance | ≤ 2 mΩ |
Description
Crimp contact, Operating current: ≤20 A, Male, Copper alloy, Silver plated, Conductor cross-section: 3 mm2, AWG 12
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Gray, 1000ft (N222-01K-GY)
- LEVITON Grounding Connector 15A (515CA-000)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- BRIGGS & STRATTON Carburetor (591137)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-25)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 Shielded (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8825)
- STEREN Modular Plug 8C RJ45 Flat Stranded UL (301-068)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Black (NIN-1101)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8725)
- Harting Voice & Data Jack Accessories