Shop All Voice & Data Jack Accessories
Harting
Male Crimp Contacts 2.5 Sq Mm, PK 100
Mfr # 11050006106
Zoro # G7736930
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Han-Yellock
- Material Copper Alloy
- Gender Male
- Operating current ≤ 20 A
- Specifications EN 60664-1 || IEC 61984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 11050006106
- Zoro # G7736930
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Dimensions
Stripping length | 6.5 mm |
Details
Item | Crimp Contact |
Series | Han-Yellock |
Material | Copper Alloy |
Gender | Male |
Operating current | ≤ 20 A |
Specifications | EN 60664-1 || IEC 61984 |
Surface (contacts) | Silver plated |
Type of contact | Crimp contact |
Contact resistance | ≤ 2 mΩ |
Material (contacts) | Copper alloy |
Conductor cross-section | AWG 14 |
Description
Crimp contact, Operating current: ≤20 A, Male, Copper alloy, Silver plated, Conductor cross-section: 2.5 mm2, AWG 14
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (HU366R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 50' Long - Clear (HS351-S50-CLEAR)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 80V DC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-DCC)
- HUBBELL 15A Twist-Lock Plug 2P 3W 125VAC L5-15P BK/WT (HBL4720C)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT718)
- STEREN Modular Plug 8C RJ45 Flat Stranded UL (301-068)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- ALLEN TEL Cat 5e Jack Module, Ivory (AT55-09)
- Harting Voice & Data Jack Accessories