Shop All Voice & Data Jack Accessories
Harting
Male Crimp Contacts 1.5 Sq Mm, PK 100
Mfr # 11050006105
Zoro # G7737019
product price: $99.49
/pk 100, $0.99/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Han-Yellock
- Material Copper Alloy
- Stripping length 6.5 mm
- Specifications EN 60664-1 || IEC 61984
- Operating current ≤ 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 11050006105
- Zoro # G7737019
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Dimensions
Stripping length | 6.5 mm |
Details
Item | Crimp Contact |
Series | Han-Yellock |
Material | Copper Alloy |
Specifications | EN 60664-1 || IEC 61984 |
Operating current | ≤ 20 A |
Conductor cross-section | AWG 16 |
Surface (contacts) | Silver plated |
Contact resistance | ≤ 2 mΩ |
Type of contact | Crimp contact |
Gender | Male |
Material (contacts) | Copper alloy |
Description
Crimp contact, Operating current: ≤20 A, Male, Copper alloy, Silver plated, Conductor cross-section: 1.5 mm2, AWG 16
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AJA-R63/C)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 1000 ft Length (18UL1015TPCGRE1000)
- CALBRITE Rigid Nipple, Thread, 1-7/64in.L, 316 SS (S605CLCN00)
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 22 mm, ZB4 (ZB4BZ1035)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- HARTING Hsc Female Crimp 10Mm2, PK 25 (09320006209)
- HUBBELL PREMISE WIRING Cab, Access, Quadcab, Fan Kt, 120Vac (HWKF120)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8725)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 Shielded (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8825)
- Harting Voice & Data Jack Accessories