Shop All Voice & Data Jack Accessories
Harting
Male Crimp Contacts 0.75 Sq Mm, PK 100
Mfr # 11050006103
Zoro # G7738163
product price: $67.75
/pk 100, $0.68/ea
$67.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Han-Yellock
- Material Copper Alloy
- Contact resistance ≤ 2 mΩ
- Stripping length 6.5 mm
- Specifications EN 60664-1 || IEC 61984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 11050006103
- Zoro # G7738163
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Dimensions
Stripping length | 6.5 mm |
Details
Item | Crimp Contact |
Series | Han-Yellock |
Material | Copper Alloy |
Contact resistance | ≤ 2 mΩ |
Specifications | EN 60664-1 || IEC 61984 |
Surface (contacts) | Silver plated |
Conductor cross-section | AWG 18 |
Material (contacts) | Copper alloy |
Gender | Male |
Type of contact | Crimp contact |
Operating current | ≤ 20 A |
Description
Crimp contact, Operating current: ≤20 A, Male, Copper alloy, Silver plated, Conductor cross-section: 0.75 mm2, AWG 18
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Lever Wire Connector, Blue, 1.23" L, PK200 (30-20L25J)
- BELKIN Surge Protector, 8 Outlets, 12ft Cord, Gray (BLKBE10823012)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (XTCE025C01TD)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- HARTING Hsc Female Crimp 10Mm2, PK 25 (09320006209)
- STEREN Modular Plug 8C RJ45 Flat Stranded UL (301-068)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-50)
- PEERLESS Str Drp Ceilng Mt W/ Plp-Unl (PLCM-2-UNL)
- Harting Voice & Data Jack Accessories