Shop All Cable Connectors
Harting
M8 Circular Connector, 3 Poles, 4 A
Mfr # 21021512305
Zoro # G405285948
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Material Polyamide; Zinc Die-Cast
- Standards California Proposition 65, CSA Certified, ELV Compliant, IEC 61076-2-104, RoHS Complaint, UL Listed
- Cable Opening Max. 5.1 mm
- Cable Opening Min. 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21021512305
- Zoro # G405285948
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Cable Outside Diameter | 5.1 mm |
Thread Size | M8 |
Conductor Cross Section Size | 0.34 sq mm |
Description
HAEL 21021512305 CIRCULAR CONNECTOR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A (1A3000-34)
- MERSEN Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (MPDB69112)
- PANDUIT Heat Shrink Label, 1.5x0.44, PK500 (H150X044H1T)
- RACO Locknut, 2" Conduit, 15/64" L, Steel (1008)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HARTING M32 To 1" Npt Adapter (73000005320)
- TURCK CABLE MOUNT CONNECTOR (BS 8181-0 U0885-25)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- IFM Wireable M12 connector (EVC814)
- SWE-TECH 3C BNC Barrel Connector Coupler, BNC Male to BNC Male, 50 Ohm (FWT30X3-00100)
- Harting Cable Connectors