Shop All Wire Connectors
This Product is Discontinued
Harting
M40 Rectangular Connector Hood, 71.6 mm H (Discontinued)
Mfr # 19300100428
Zoro # G505286098
This Product is Discontinued
Key Features
- Color Gray
- Series Han(R) B
- Height 71.6 mm
- Width 57.2 mm
- Application Industrial Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19300100428
- Zoro # G505286098
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 71.6 mm |
Width | 57.2 mm |
Length | 72.6 mm |
Cable Entry Thread Size | M40 |
Housing/Hood Size Designation | 10 B |
Details
Color | Gray |
Series | Han(R) B |
Application | Industrial Connectors |
Item | M40 Rectangular Connector Hood |
Material | Aluminium |
Housing/Hood Material | Aluminum Die-Cast |
Minimum Operating Temperature | -40 Degrees C |
Locking Type | Dual Lever |
Seal Material | NBR |
Number of Entries | 1 |
Housing Color | Gray |
Product Type | Hood |
Entry Location | Top |
Maximum Operating Temperature | 125 Degrees C |
Sub-Category | Hoods/Housings |
IP Rating | IP65, IP66, IP67 |
Max. Temp. | 125°C |
Standards | CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780 |
Finish | Powder Coated |
Description
HAEL 19300100428 10B HOOD TOP ENTR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.