Shop All Cable Connectors
Harting
M12 Circular Connector Cover, Polyamide
Mfr # 21010000003
Zoro # G805285968
product price: $1.99
/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ELV Compliant, RoHS Complaint
- Material Thermoplastic
- Color Black
- Series Circular Connectors M12
- For Connector Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21010000003
- Zoro # G805285968
- Country of Origin Germany
- Category Cable Connectors
Details
Standards | ELV Compliant, RoHS Complaint |
Material | Thermoplastic |
Color | Black |
Item | M12 Circular Connector Cover |
Series | Circular Connectors M12 |
For Connector Type | M12 |
Maximum Operating Temperature | 85 Degrees C |
Minimum Operating Temperature | -40 Degrees C |
IP Rating | IP65, IP67 |
Cover Color | Black |
Cover Material | Polyamide |
Description
HAEL 21010000003 PLASTIC DUST CAP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Module, Suppression (9999ST1)
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- ABB CA5-10, A AUX BLK 1NO (CA5-10)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (620-403)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HARTING M32 To 1" Npt Adapter (73000005320)
- IFM Wireable valve connector (E12224)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- MURR ELEKTRONIK T-Coupler Connector (7000-41201)
- SIEMENS Connectors 6FX2003-0CJ00 (6FX2003-0CJ00)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- Harting Cable Connectors