Shop All Cable Connectors
Harting
M12 Circular Connector, 8 Poles, 2 A
Mfr # 21038211805
Zoro # G305285970
product price: $26.75
/ea
Sold in multiples of 10 for $267.50
$267.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method Crimp
- Cable Opening Max. 8.8 mm
- Material Zinc Die-Cast
- Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21038211805
- Zoro # G305285970
- Country of Origin Romania
- Category Cable Connectors
Dimensions
Conductor Cross Section Size | 0.33 sq mm |
Thread Size | M12 |
Cable Outside Diameter | 8.8 mm |
Description
Harting M12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0516514)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #8, PK100 (PNF14-8R-C)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X435)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- IFM Wireable M12 connector (E18165)
- IFM Wireable M12 connector (E18059)
- Harting Cable Connectors