Shop All Cable Connectors
Harting
M12 Circular Connector, 4 Poles, 4 A
Mfr # 21033111402
Zoro # G805285999
product price: $23.75
/ea
Sold in multiples of 10 for $237.50
$237.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Includes Lock Nut
- Material Zinc Die-Cast
- Standards California Proposition 65, CSA Certified, ELV Compliant, IEC 61076-2-101, REACH SVHC, RoHS Complaint, UL Listed
- Minimum Mating Cycles 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21033111402
- Zoro # G805285999
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Conductor Cross Section Size | 0.5 sq mm |
Thread Size | M12 |
Description
Harting Feed Thr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 50 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1525)
- AMERICAN WIRE TIE 12"L Double-Loop Galvanized Steel Wire Ties (16GAL12)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-03-100)
- EATON WIRING DEVICES Switch Sensor Wht 1P 3Way (OS306U-W-K-L)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- IFM Wireable M23 connector (E60136)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- BAYCO PROF QUAD TAP 50' 12/3 EXT CORD (BYSL-8904)
- Harting Cord Grips