Shop All Cable Connectors
Harting
M12 Circular Connector, 4 Poles, 4 A
Mfr # 21032122305
Zoro # G705285969
product price: $24.55
/ea
Sold in multiples of 10 for $245.50
$245.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Opening Max. 8 mm
- Cable Opening Min. 6 mm
- Material Polyamide; Zinc Die-Cast
- Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21032122305
- Zoro # G705285969
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Thread Size | M12 |
Cable Outside Diameter | 8 mm |
Conductor Cross Section Size | 0.75 sq mm |
Description
HAEL 21032122305 CIRCULAR CR WHARAX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cover, 225A, 120/240V (CHPX6LF)
- TECHFLEX Deutsch, Connector Kit, 12 Pin (DT12GY)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100, Connection Material: Tin-Plated Copper (160404-2100)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- NEXTGEN RG6 Double-Bubble Style for Radial Compression (NE1255153)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- Harting Cable Connectors