Shop All Cable Connectors
Harting
M12 Circular Connector
Mfr # 21038812841
Zoro # G705285976
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Zinc Die-Cast
- Connection Type Crimp
- Thread Size M12
- Coding X
- Conductor Cross Section Size 0.25 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21038812841
- Zoro # G705285976
- Country of Origin Romania
- Category Cable Connectors
Dimensions
Thread Size | M12 |
Conductor Cross Section Size | 0.25 sq mm |
Cable Outside Diameter | 1.4 mm |
Details
Item | M12 Panel Feed-Through Connector |
Housing Material | Zinc Die-Cast |
Connection Type | Crimp |
Coding | X |
Number of Poles | 8 |
Application | 10 Gbit Industrial Ethernet |
IP Rating | IP65, IP67 |
Number of Contacts | 8 Socket |
Connector Orientation | Straight |
Minimum Operating Temperature | -40 Degrees C |
Connector Body Type | Socket |
Mounting Style | Female Thread |
Maximum Operating Temperature | 85 Degrees C |
Description
Harting M12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 1PH 50VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (9T58K2873)
- RACO Reducing Bushing, 1/2"-3/8", Steel (1141)
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- EATON BUSSMANN Automotive Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (BP/NON-100)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Belden 8218 (CBB-3219)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- KALIBUR Kalibur KMPL03 Mini UHF Male Crimp Connector for RG58-U Coax Cable (KMPL03)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- Harting Cord Grips