Shop All Cable Connectors
Harting
M12 Circular Connector
Mfr # 21038811413
Zoro # G105286054
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Zinc Die-Cast
- Number of Poles 4
- Application 100 Mbit Ethernet
- Minimum Operating Temperature -40 Degrees C
- IP Rating IP65, IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21038811413
- Zoro # G105286054
- Country of Origin Romania
- Category Cable Connectors
Dimensions
Thread Size | M12 |
Cable Outside Diameter | 2.3 mm |
Conductor Cross Section Size | 0.82 sq mm |
Details
Item | M12 Circular Connector |
Housing Material | Zinc Die-Cast |
Number of Poles | 4 |
Application | 100 Mbit Ethernet |
Minimum Operating Temperature | -40 Degrees C |
IP Rating | IP65, IP67 |
Connector Orientation | Straight |
Number of Contacts | 4 Pin |
Connector Body Type | Pin |
Mounting Style | Male Thread |
Maximum Operating Temperature | 85 Degrees C |
Connection Type | Crimp |
Coding | D |
Description
Harting M12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Box Connector, 2in., 1-39/64in.L, 316 SS (S62000CH00)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Statn, 1NO/1NC, Off/On (9001KYK110)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 2-20R, Black (HBL5552B)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- IFM Wireable M12 connector (EVC815)
- IFM Wireable M12 connector (E11145)
- IFM Wireable M8 connector (E12464)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- Harting Cable Connectors