Shop All Voice & Data Jack Accessories
Harting
Ip67 Hood For Cable 8-10.5Mm
Mfr # 09670150438
Zoro # G7737664
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Thermoplastic
- Series D-Sub
- Size D-Sub 2
- Cable entry 1x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670150438
- Zoro # G7737664
- Country of Origin Czechia
- Category Voice & Data Jack Accessories
Dimensions
Size | D-Sub 2 |
Details
Item | Shell Housing |
Color | Black |
Material | Thermoplastic |
Series | D-Sub |
Cable entry | 1x |
Type of hood/housing | Shell housing |
Description of hood/housing | With integrated cable gland |
Colour (hood/housing) | Black |
Locking type | Locking screw Thread 4-40 UNC |
Version | Top entry |
Series of hoods/housings | D-Sub, IP67 |
Material (hood/housing) | Thermoplastic |
Degree of protection acc. to IEC 60529 | IP67 |
Description
Shell housing, With integrated cable gland, Size: D-Sub 2, Locking screw, Thread 4-40 UNC, Top entry, 1x, Material (hood/housing): Thermoplastic, Black, Degree of protection: IP67
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 80A, 600V AC, Non-Indicating (A60X80-4)
- RACO Three Piece Coupling, Malleable Iron (1508)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- KLEIN TOOLS Strain Relief Boots for RJ45 Data Plugs, CAT5e/CAT6 Cable, 100-Pack (VDV824-650)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-50)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- ALLEN TEL Cat 5e Jack Module, Ivory (AT55-09)
- Harting Voice & Data Jack Accessories