Shop All Voice & Data Jack Accessories
Harting
InduCom 9p S40°-entry hexscrew 4-40, PK 10
Mfr # 61030012013
Zoro # G7738312
product price: $312.99
/pk 10, $31.30/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Series D-Sub InduCom
- Width 31 mm
- Height 14.8 mm
- Size D-Sub 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 61030012013
- Zoro # G7738312
- Country of Origin China
- Category Voice & Data Jack Accessories
Dimensions
Width | 31 mm |
Height | 14.8 mm |
Size | D-Sub 1 |
Length | 36.4 mm |
Details
Item | Shell Housing |
Material | Die Cast Zinc |
Series | D-Sub InduCom |
Cable entry | 1x |
Limiting temperature | -40 ... +125 °C |
Degree of protection acc. to IEC 60529 | IP30 |
Material (hood/housing) | Zinc die-cast |
Type of hood/housing | Shell housing |
ground connection | With internal grounding block |
Version | 40° side entry |
Locking type | Hexagonal screw with captive washer Thread 4-40 UNC |
Material (screw) | Steel, nickel plated |
Series of hoods/housings | D-Sub InduCom |
Strain relief | An additional InduCom cable clamp or a crimp flange - ferrule combination is available dependant on the use of the cable. |
Tightening torque | Œ0.4 Nm ground connection || €Œ0.4 Nm cover screw || €Œ0.4 Nm Locking screw |
2 parts | Yes |
Separable | Yes |
Description of hood/housing | With internal earth |
Ambient temperature | -20 ... +90 °C |
Description
Shell housing, With internal earth, Size: D-Sub 1, Hexagonal screw with captive washer, Thread 4-40 UNC, 40° side entry, 1x, Material (hood/housing): Zinc die-cast, Degree of protection: IP30
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 4.12 In Hole dia., Steel (OHS350C)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14EUE32AD)
- TELEMECANIQUE SENSORS Lmt Switch 3 Contact Block 240Vac 3A Xe3 (XE3SP2141)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (6ECE1)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- HARTING Hsc Female Crimp 10Mm2, PK 25 (09320006209)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- ALLEN TEL Cat 5e E-Z Jack Module, White (AT65EZ-15)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-50)
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT718)
- Harting Voice & Data Jack Accessories