Shop All Voice & Data Jack Accessories
Harting
Hsc Female Crimp 10Mm2, PK 25
Mfr # 09320006209
Zoro # G7738638
product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Han C
- Material Copper Alloy
- Specifications EN 60664-1 || IEC 61984
- Gender Female
- Conductor cross-section AWG 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09320006209
- Zoro # G7738638
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Dimensions
Stripping length | 12 mm |
Details
Item | Crimp Contact |
Series | Han C |
Material | Copper Alloy |
Specifications | EN 60664-1 || IEC 61984 |
Gender | Female |
Conductor cross-section | AWG 8 |
Surface (contacts) | Silver plated |
Operating current | ≤ 40 A |
Type of contact | Crimp contact |
Material (contacts) | Copper alloy |
Contact resistance | ≤ 1 mΩ |
Description
Crimp contact, Operating current: ≤40 A, Female, Copper alloy, Silver plated, Conductor cross-section: 10 mm2, AWG 8
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS (RE00R-RE)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V04)
- SIGMA ELECTRIC Cover Blank Wp Plstc Gry (14150)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- ALLEN TEL RS232 Adapter Kit, 8-Conductor Jack to Male (ATRA8M)
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- KLEIN TOOLS Strain Relief Boots for RJ45 Data Plugs, CAT5e/CAT6 Cable, 100-Pack (VDV824-650)
- ALLEN TEL Cat 5e Jack Module, Ivory (AT55-09)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- Harting Voice & Data Jack Accessories