Shop All Wire Connectors
Harting
Harax PG13, 5/panel feed through/ 4-poles
Mfr # 21011403023
Zoro # G2045903
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 16 AWG
- Series HARAX
- Max. Voltage 230 V
- Approximate Amperage Rating - Grounding Braid 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21011403023
- Zoro # G2045903
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 16 AWG |
Diameter | 2.8 mm |
Details
Series | HARAX |
Max. Voltage | 230 V |
Item | Sensor-Actuator Connector Chassis |
Approximate Amperage Rating - Grounding Braid | 16 A |
IP Rating | IP67 |
Max. Temp. | 85°C |
Terminal Type | HARAX |
Finish | Gold Plated |
Description/Special Features | Front Mounting |
Ambient Temp. Range | -25 to 85°C |
Material | Polyamide; Thermoplastic Polyurethane |
Standards | UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079 |
Green Environmental Attribute | Pollution Degree 3 |
Connection Material | Copper Alloy |
Sub-Category | Connectors |
Number of Contacts | 3 |
Contact Finish | Gold Plated |
Current Rating | 16 A |
Description
Panel feed through, With solder termination, for front mounting
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 10 in H, 5 in D, NEAM 4X, Screw On (HW-D10105SC)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Bluetooth Occupancy Sensor (WSPDBSMUNV)
- SQUARE D Operating Handle (KCG2YZ)
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- HARTING Han E 16 Pos. F Insert Screw (09330162701)
- HARTING Han E 24 Pos. F Insert Screw (09330242701)
- HARTING Han B Hood Top Entry Lc 4 (09300241421)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- HARTING Rectangular Connector Insert, 10 A (09140173001)
- HARTING Han A 04 Pos. F Insert Screw, PK 10 (09200042711)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-004CER)
- Harting Wire Connectors & Disconnects