Shop All Voice & Data Jack Accessories
Harting
Har-speed M12 malecont. Crimp AWG 23-26
Mfr # 21011009019
Zoro # G7737822
product price: $1.55
/ea
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Alloy
- Series Har-Speed
- Material (contacts) Copper alloy
- Performance Level 1
- Surface (contacts) Gold plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21011009019
- Zoro # G7737822
- Country of Origin Romania
- Category Voice & Data Jack Accessories
Details
Item | Crimp Contact |
Material | Copper Alloy |
Series | Har-Speed |
Material (contacts) | Copper alloy |
Performance Level | 1 |
Surface (contacts) | Gold plated |
Gender | Male |
Conductor cross-section | AWG 26 ... AWG 23 |
Type of contact | Crimp contact |
Description
Crimp contact, Male, Copper alloy, Gold plated, Conductor cross-section: 0.13 ... 0.25 mm2, AWG 26 ... AWG 23
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 1/2A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-1/2)
- OMRON Latching Relay, 9 Pins, Square, 120VAC (MJN2CK-AC120)
- RACO Electrical Box, 22.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (695)
- HARTING Hsc Female Crimp 10Mm2, PK 25 (09320006209)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- WORLD HONEY MARKET Honey Comb 4 oz Clamshell (HC-5084)
- ALLEN TEL RS232 Adapter Kit, 8-Conductor Jack to Male (ATRA8M)
- SWE-TECH 3C Wall Plate, White, Single HDMI Port with Strain Relief, HDMI Female (FWT301-HD201)
- ALLEN TEL Cat 5e Jack Module, Red (AT55-47)
- Harting Voice & Data Jack Accessories