Shop All Data & Ethernet Cables
Harting
Han3A RJ45 Cable-Mount Connector, Poles 4
Mfr # 09451151100
Zoro # G505293164
Sold in multiples of 10 for $457.50
$457.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 23 to 22 AWG (Solid), 24 to 22 AWG (Standard)
- Standards California Proposition 65, CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, EN 45545-2 R26: HL1, HL2, HL3, RoHS Complaint, UL 1977 ECBT2.E102079
- Number of Poles 4
- Application Data
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09451151100
- Zoro # G505293164
- Country of Origin Romania
- Category Data & Ethernet Cables
Dimensions
Wire Size | 23 to 22 AWG (Solid), 24 to 22 AWG (Standard) |
Cable Diameter | 5 to 9 mm |
Details
Shielded | Yes |
Item | Han 3A RJ45 Cable-Mount Connector |
Standards | California Proposition 65, CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, EN 45545-2 R26: HL1, HL2, HL3, RoHS Complaint, UL 1977 ECBT2.E102079 |
Number of Poles | 4 |
Application | Data |
Data Rate | 10 Mbits, 100 Mbits |
Minimum Operating Temperature | -40 Degrees C |
Series | RJ45 |
Performance Category | Cat5 |
Connector Color | Gray |
Maximum Operating Temperature | 70 Degrees C |
Housing Material | Zinc Die-Cast |
Connection Type | Insulation Displacement |
Connector Orientation | Straight |
IP Rating | IP65, IP67 |
Connector Gender | Male |
Description
HAEL 09451151100 PLUG AND SOCKET
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARRIS SURFboard mAX AX7800 Plus Mesh Wi-Fi 6 System (2 Pack) W130 (1001205)
- AIPHONE Master Station/Door Station Kit, 15VAC (DBS-1A)
- VERBATIM Store 'n' Go USB Flash Drive, 32 GB, Red (VER96806)
- VENTEV Chargesync Flat USB C to USB C Cable 3.3ft, Grey (FC3-GRY255966)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 200ft (PP-CAT6-200ft)
- BESTLINK NETWARE Desktop Switch TP-Link SF1016D- 16Port 10/100Mbps (102307)
- BESTLINK NETWARE Inline DSL Filter (170802)
- CABLE WHOLESALE CableWholesale 13X6-561MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Blue - 1000 ft. (13X6-561MH)
- GENSPEED Cable, Cat 5e, 24 AWG, 100 ft, Blue (5131278E)
- MONOPRICE 1000Ft Cat6A Ftp Solid, (Cmr), Blue (13072)
- MAXPOWER Cat 3 EZ Modular Connector, White (MA2594605)
- Harting Data & Ethernet Cables