Shop All Wire Connectors
Harting
Han-Yellock 30 cover for hood
Mfr # 11123005451
Zoro # G2049412
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Han-Yellock
- Application Industrial
- Max. Temp. 125°C
- Type Protection Cover
- Material NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 11123005451
- Zoro # G2049412
- Country of Origin Germany
- Category Wire Connectors
Details
Series | Han-Yellock |
Application | Industrial |
Max. Temp. | 125°C |
Type | Protection Cover |
Material | NBR |
IP Rating | IP65; IP67 |
Sub-Category | Hoods/Housings |
Includes | Fixing Cord |
For Use With | Carrier Hoods |
Item | Connector Cap |
Standards | EN 45545-2 (2020-08) |
Flammability Rating | UL 94 V-0 |
Description
Protection cover, for carrier hoods, With fixing cord, Thermoplastic, Size: Han-Yellock® 30, Material (seal): NBR, Degree of protection: IP65, IP67
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN BNC Twist Plug RG6 Connector (200-122)
- ZORO SELECT Half Clamp, Galvanized, Dia 1/2 In, PK50 (CH0809Z1)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- MONOPRICE Ethernet Cable, Cat 6, Black, 2 ft. (3419)
- HARTING Rectangular Connector Insert, 10 A (09140173001)
- HARTING Han A 04 Pos. M Insert Screw, PK 10 (09200042611)
- HARTING Han Modular 6 E Module Female, PK 2 (09140063101)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- HARTING Han B Base Panel 1 Lever (09300100305)
- HARTING Han A Protect Cover 4 Pegs (09200325405)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK500 (WT41-B)
- Harting Wire Connectors & Disconnects