Shop All Voice & Data Jack Accessories
Harting
Han Rj45 Module, For Patch Cab, PK 2
Mfr # 09140014623
Zoro # G2046542
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Han RJ45 Module
- Color Pebble Gray
- Series Han-Modular
- Material Polycarbonate
- Description of the module Single module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09140014623
- Zoro # G2046542
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Details
Type | Han RJ45 Module |
Color | Pebble Gray |
Series | Han-Modular |
Material | Polycarbonate |
Description of the module | Single module |
Mating cycles | ≥500 |
Material flammability class acc. to UL 94 | V-0 |
Insulation resistance | >10 |
Colour (insert) | RAL 7032 (pebble grey) |
Specifications | EN 60664-1 || IEC 61984 |
Type of module | Han |
Material (insert) | Polycarbonate (PC) |
Approvals | DNV GL |
Gender | Male |
Description
Han® RJ45 module, Single module, Male, Polycarbonate (PC), RAL 7032 (pebble grey)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Tube, OW2.87In / 73mm (2480-05-100-0-4)
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK10 (V801NEOCPY-10)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (6ECD8)
- HARTING Hsc Female Crimp 10Mm2, PK 25 (09320006209)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Brown (NIN-1103)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj11 (6P4C), Round, Solid/Stranded, 50U Gold (NMP-4225)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- ALLEN TEL Cat 5e E-Z Jack Module, White (AT65EZ-15)
- Harting Voice & Data Jack Accessories