Shop All Wire Connectors
Harting
Han Modular Coaxial Contact, PK 10
Mfr # 09140006215
Zoro # G2048189
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series D-Sub
- Connector Type Male
- Connection Material Copper Alloy
- Finish Gold Plated
- Standards EN 60664-1; IEC 61984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09140006215
- Zoro # G2048189
- Country of Origin Germany
- Category Wire Connectors
Details
Series | D-Sub |
Connector Type | Male |
Item | Connector Contact |
Connection Material | Copper Alloy |
Finish | Gold Plated |
Standards | EN 60664-1; IEC 61984 |
Sub-Category | Contacts |
For Use With | RG 58 Cables |
Terminal Type | Solder |
Contact Finish | Gold Plated |
Contact Type | Coaxial Contact |
Description
Coaxial contact, for cables RG 58, Operating current: ≤1.5 A, Male, Copper alloy, Gold plated, Impedance: 50 Ω
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, White (NTSTV-DV-WH)
- ZORO SELECT Wall Switch, Brown, 15A, 1-Pole Switch (CSB115B)
- EATON BUSSMANN MARINE-RATED 200A AMP 48V-DC MINIATURE CIRCUIT BREAKER (187200P-03-1)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 450A, 600V AC, Non-Indicating (LPJ-450SP)
- HARTING Han E 24 Pos. M Insert Screw (09330242611)
- HARTING Rectangular Connector Insert, 16 A (09330102701)
- HARTING Han K 6/36 Pos. F Insertc (09380423101)
- HARTING Han 24 E-M-C 25-48 Insert Crimp (09330242612)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- GRIP-RITE Tie Wire Reel (TWREAR)
- Harting Wire Connectors