Shop All Wire Connectors
Harting
Han Modular 6 E Module Male, PK 2
Mfr # 09140063001
Zoro # G2044129
product price: $14.59
/pk 2, $7.30/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 0.14 mm2
- Max. Single Wire Size 4 mm2
- Series Han-Modular
- Max. Voltage 500 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09140063001
- Zoro # G2044129
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.14 mm2 |
Max. Single Wire Size | 4 mm2 |
Details
Color | Pebble Gray |
Series | Han-Modular |
Max. Voltage | 500 V |
Material | Polycarbonate |
Terminal Type | Crimp |
Approximate Amperage Rating - Grounding Braid | 16 A |
Max. Temp. | 125°C |
Connector Type | Male |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390 |
Sub-Category | Modules |
Item | Connector Module |
Green Environmental Attribute | Pollution Degree 3 |
Number of Contacts | 6 |
Current Rating | 16 A |
Flammability Rating | UL 94 V-0 |
Description
Han E® module, Crimp termination, Male, Contacts: 6, Conductor cross-section: 0.14 ... 4 mm2, Rated current: 16 A, Polycarbonate (PC), RAL 7032 (pebble grey)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Red (ZB5AK1243)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA3)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- HARTING Han Modular 12 Dd Module Male, PK 2 (09140123001)
- HARTING Han D F Crimp Contact Ag Awg 20, PK 100 (09150006203)
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- HARTING Han B Hood Side Entry Lc 4 (09300101521)
- HARTING Rectangular Connector Insert, 10 A (09200042711)
- HARTING Han A Hood Coupler 1 Lever M20, PK 10 (19200031750)
- ANCOR 16-14 Heatshrink Butt Connectors - 100-Pack (309199)
- Harting Wire Connectors & Disconnects