Shop All Wire Connectors
Harting
Han Modular 12 Dd Module, PK 2
Mfr # 09140123101
Zoro # G2048940
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 0.14 mm2
- Max. Single Wire Size 2.5 mm2
- Series Han-Modular
- Max. Voltage 250 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09140123101
- Zoro # G2048940
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.14 mm2 |
Max. Single Wire Size | 2.5 mm2 |
Details
Color | Pebble Gray |
Series | Han-Modular |
Max. Voltage | 250 V |
Item | Connector Module |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390 |
Sub-Category | Modules |
Approximate Amperage Rating - Grounding Braid | 10 A |
Green Environmental Attribute | Pollution Degree 3 |
Max. Temp. | 125°C |
Connector Type | Female |
Terminal Type | Crimp |
Material | Polycarbonate |
Current Rating | 10 A |
Number of Contacts | 12 |
Flammability Rating | UL 94 V-0 |
Description
Han DD® module, Crimp termination, Female, Contacts: 12, Conductor cross-section: 0.14 ... 2.5 mm2, Rated current: 10 A, Polycarbonate (PC), RAL 7032 (pebble grey)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- TY-RAP 7.25" L Cable Tie NAT PK 1000 (TY46M)
- PANDUIT Toggle/rocker Switch Lock-Out, Rd (PSL-WS1A)
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- HARTING Han E 10 Pos. F Insert Screw (09330102701)
- HARTING Han E M Crimp Contact Ag Wg, PK 100 (09330006104)
- HARTING Han D M Crimp Contact Ag Awg 26-22, PK 100 (09150006104)
- HARTING Han B Base Panel 1 Lever (09300060318)
- HARTING Han B Hood Side Entry Hc 2 (09300100542)
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- SEA DOG Block-Term 6 Gang, #420546-1 (420546-1)
- Harting Wire Connectors