Shop All Strain Relief Grips
Harting
Han-Mod Pe Contact Extension, PK 10
Mfr # 09140009912
Zoro # G2774299
product price: $127.99
/pk 10, $12.80/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of accessory Cable shoe
- Series Han-Modular
- Conductor cross-section 16 mm²
- Material (contacts) Copper alloy
- Description of the accessory for PE extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09140009912
- Zoro # G2774299
- Country of Origin Germany
- Category Strain Relief Grips
Details
Item | Cable Shoe |
Type of accessory | Cable shoe |
Series | Han-Modular |
Conductor cross-section | 16 mm² |
Material (contacts) | Copper alloy |
Description of the accessory | for PE extension |
Details | for hoods/housings high construction only |
Description
Cable shoe, for PE extension
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V (31410CRK)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W2V)
- SCHNEIDER ELECTRIC Voltage or current converter, Harmony Analog, Isolated 0...20mA (RMCL55BD)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- SIGMA ELECTRIC Sigma Engineered Solutions Strain Relief Cord Grip Connector 1/2 in. D , 2PK (44211)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750, Mesh (RSR-1212-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688, Mesh (RSR-2311-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- Harting Cord Grips