Shop All Cable Connectors
Harting
Han Inox 10B-Gs-R-M32
Mfr # 19443100547
Zoro # G7738839
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Stainless Steel
- Standards DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
- Trade Size 10 B
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19443100547
- Zoro # G7738839
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | 10 B |
Details
Item - Building Cable Connector | Hood |
Material - Cable Connector | Stainless Steel |
Standards | DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Item | Hood |
Material | Stainless steel |
Description
Hood, Size: 10 B, Single locking lever, Side entry, 1x M32, Material (hood/housing): Stainless steel, Uncoated, Unpainted, Degree of protection: IP65
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F-ND DC24)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Blue (9001KXRALH2)
- HARTING M32 To 1" Npt Adapter (73000005320)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- BALLUFF Power Male/Female T-Splitter 50V 8A Connector (BDNTPTEAA01)
- REMINGTON INDUSTRIES SMA Male Coax Connector Components, Threaded Straight Plug for RG-58, RG-141, RG-303, LMR-195 Cbls (901-9876-RFX)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- Harting Cable Connectors