Shop All Wire Connectors
Harting
Han Hsc Male Crimp Contact, PK 25
Mfr # 09320006105
Zoro # G2046034
product price: $72.99
/pk 25, $2.92/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 2.5 sq mm
- Series Han C
- Finish Silver Plated
- Standards EN 60664-1; IEC 61984
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09320006105
- Zoro # G2046034
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 2.5 sq mm |
Details
Series | Han C |
Finish | Silver Plated |
Standards | EN 60664-1; IEC 61984 |
Connection Material | Copper Alloy |
Sub-Category | Contacts |
Wire Range | 14 AWG |
Connector Type | Male |
Item | Connector Contact |
Contact Type | Crimp |
Contact Finish | Silver Plated |
Description
Crimp contact, Operating current: ≤40 A, Male, Copper alloy, Silver plated, Conductor cross-section: 2.5 mm2, AWG 14
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86532)
- PANDUIT MLT Tie, 321 SS, Heavy, 7.9 (201mm), .01 (MLT2H-LP321)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT271)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7120)
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- HARTING Han B Base Panel 1 Lever (09300060318)
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 (09150006201)
- HARTING Han E 06 Pos. F Insert Screw (09330062701)
- HARTING Han D M Crimp Contact Ag Awg 20, PK 100 (09150006103)
- HARTING Han 1Mod Base Panel, PK 10 (09140010301)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK500 (WT41-B)
- Harting Wire Connectors