Shop All Wire Connectors
Harting
Han Hinged Frame 10B
Mfr # 09140100371
Zoro # G2049832
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Han-Modular
- Material Die Cast Zinc; Stainless Steel
- Standards DNV GL; UL 1977 ECBT2.E235076
- Type Hinged Frame Plus
- Features Conductor Cross-Section PE (Power Side) 4 to 10 sq mm; Conductor Cross-Section PE (Signal Side) 1 to 2.5 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09140100371
- Zoro # G2049832
- Country of Origin Germany
- Category Wire Connectors
Details
Series | Han-Modular |
Material | Die Cast Zinc; Stainless Steel |
Item | Module Carrier Frame |
Standards | DNV GL; UL 1977 ECBT2.E235076 |
Type | Hinged Frame Plus |
Features | Conductor Cross-Section PE (Power Side) 4 to 10 sq mm; Conductor Cross-Section PE (Signal Side) 1 to 2.5 sq mm |
Max. Temp. | 125°C |
Description
Hinged frame plus, for 3 modules, a ... c, Size: 10 B
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (26W47)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- HARTING Rectangular Connector Pole, Male, 40 A (09320006108)
- HARTING Han B Hood Top Entry HC 2 Reels M40 (19300240448)
- HARTING Han D M Crimp Contact Ag Awg 16, PK 100 (09150006101)
- HARTING Han K 6/36 Pos. F Insertc (09380423101)
- HARTING Han E 06 Pos. F Insert Screw (09330062701)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- SIMPSON STRONG-TIE G185 3x5 FramAngle ZMax (A35Z)
- Harting Wire Connectors & Disconnects