Shop All Wire Connectors
Harting
Han Emc 40 Hood Top Entry M32
Mfr # 19620400442
Zoro # G2050648
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Han EMC
- Application Hoods/Housings for Higher EMC Requirements
- Finish Uncoated
- Sub-Category Hoods/Housings
- Material Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 19620400442
- Zoro # G2050648
- Country of Origin Germany
- Category Wire Connectors
Details
Series | Han EMC |
Application | Hoods/Housings for Higher EMC Requirements |
Finish | Uncoated |
Sub-Category | Hoods/Housings |
Material | Die Cast Aluminum |
Max. Temp. | 125°C |
Item | Connector Shell |
Type | Hood |
Standards | DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
IP Rating | IP65 |
Description
Hood, Size: 16 B, Screw locking, Top entry, 1x M32, Material (hood/housing): Aluminium die-cast, Uncoated, Unpainted, Degree of protection: IP65
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG (KPA4CTP)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, White (PS-415-HG-OEM)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: Yes (XTCR009B21C)
- HARTING Han B Hood Top Entry Lc 4 (09300241421)
- HARTING Han Dd 42 Pos. F Insert Crimp (09160423101)
- HARTING Han 6B Thermoplastic Lever, PK 10 (09000005222)
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- HARTING Han 3A M Insert Screw, PK 10 (09200032611)
- IDEAL Compact Connector Orange Orange (30-1033P)
- Harting Wire Connectors