Shop All Wire Connectors
Harting
Han E M Crimp Contact Ag Wg, PK 100
Mfr # 09330006104
Zoro # G2050322
product price: $47.29
/pk 100, $0.47/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 1.5 sq mm
- Series Han E
- Sub-Category Contacts
- Connector Type Male
- Finish Silver Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09330006104
- Zoro # G2050322
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 1.5 sq mm |
Details
Series | Han E |
Sub-Category | Contacts |
Connector Type | Male |
Item | Connector Contact |
Finish | Silver Plated |
Wire Range | 16 AWG |
Standards | EN 60664-1; IEC 61984 |
Connection Material | Copper Alloy |
Contact Finish | Silver Plated |
Contact Type | Crimp |
Description
Crimp contact, Operating current: ≤16 A, Male, Copper alloy, Silver plated, Conductor cross-section: 1.5 mm2, AWG 16
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Control w/Freeze Protection /PwrCtr w/2 T104M Mech (PF1202T)
- SQUARE D 3PK Homeline Fill Plate (HOMFPCP)
- EATON BUSSMANN Midget Fuse, NNB Series, Non-Indicating (NNB-R)
- VANCO INTERNATIONAL Vanco International 120817X Vanco Bulk Decor Style Brush Wall Plate 1 Gang White (120817X)
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- HARTING Han D F Crimp Contact Ag Awg 20, PK 100 (09150006203)
- HARTING Han 6 Mod F-C, Protective, PK 2 (09140063141)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- HARTING Han E 10 Pos. F Insert Screw (09330102701)
- HARTING Han B Base Panel 2 Levers (09300240301)
- HILLSDALE TERMINAL 16-14 N/I #10 Block Spade, PK1000 (50162N)
- Harting Wire Connectors