Shop All Wire Connectors
Harting
Han E M Crimp Conatct Ag Awg, PK 100
Mfr # 09330006106
Zoro # G2048791
product price: $59.99
/pk 100, $0.60/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 3 sq mm
- Series Han E
- Sub-Category Contacts
- Standards EN 60664-1; IEC 61984
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09330006106
- Zoro # G2048791
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 3 sq mm |
Details
Series | Han E |
Sub-Category | Contacts |
Standards | EN 60664-1; IEC 61984 |
Connection Material | Copper Alloy |
Wire Range | 12 AWG |
Item | Connector Contact |
Finish | Silver Plated |
Connector Type | Male |
Contact Type | Crimp |
Contact Finish | Silver Plated |
Description
Crimp contact, Operating current: ≤16 A, Male, Copper alloy, Silver plated, Conductor cross-section: 3 mm2, AWG 12
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T931)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CCS)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- HARTING Harax PG13, 5/panel feed through/ 4-poles (21011403023)
- HARTING Han 6B Thermoplastic Lever, PK 10 (09000005222)
- HARTING Han E M Crimp Contact Ag Wg, PK 100 (09330006104)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 (09150006201)
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- Harting Wire Connectors