Shop All Wire Connectors
Harting
Han E 24 Pos. M Insert Screw
Mfr # 09330242611
Zoro # G2774588
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 14 AWG
- Series Han E
- Max. Voltage 500 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09330242611
- Zoro # G2774588
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 14 AWG |
Details
Color | Pebble Gray |
Series | Han E |
Max. Voltage | 500 V |
Green Environmental Attribute | Pollution Degree 3 |
Material | Polycarbonate |
Terminal Type | Screw |
Item | Contact Insert |
Connector Type | Male |
Max. Temp. | 125°C |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390 |
Connection Material | Copper Alloy |
Approximate Amperage Rating - Grounding Braid | 16 A |
Sub-Category | Inserts |
Finish | Silver Plated |
Contact Finish | Silver Plated |
Current Rating | 16 A |
Number of Contacts | 48 |
Flammability Rating | UL 94 V-0 |
Description
Inserts, Screw termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: 16 A, Size: 48 B, Contacts: 48, Conductor cross-section: 0.75 ... 2.5 mm2, Copper alloy, Silver plated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 24-22 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pac (320025)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- CAROL 50 ft. 12/3 Extension Cord SJOW (06250.61.06L)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- HARTING Han A 04 Pos. F Insert Screw, PK 10 (09200042711)
- HARTING Han A Protect Cover 4 Pegs (09200325405)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- HARTING Han A Base Panel 1 Lever (09200100301)
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- HARTING Han B Hood Top Entry Lc 4 (09300241421)
- IDEAL Push-In Connector, 2-Port, Red, PK300 (30-1032J)
- Harting Wire Connectors & Disconnects