Shop All Wire Connectors
Harting
Han E 16 Pos. M Insert Screw
Mfr # 09330162601
Zoro # G2773702
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 14 AWG
- Series Han E
- Max. Voltage 500 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09330162601
- Zoro # G2773702
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 14 AWG |
Details
Color | Pebble Gray |
Series | Han E |
Max. Voltage | 500 V |
Connector Type | Male |
Connection Material | Copper Alloy |
Material | Polycarbonate |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390 |
Green Environmental Attribute | Pollution Degree 3 |
Finish | Silver Plated |
Item | Contact Insert |
Approximate Amperage Rating - Grounding Braid | 16 A |
Sub-Category | Inserts |
Max. Temp. | 125°C |
Terminal Type | Screw |
Number of Contacts | 16 |
Contact Finish | Silver Plated |
Current Rating | 16 A |
Flammability Rating | UL 94 V-0 |
Description
Inserts, Screw termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: 16 A, Size: 16 B, Contacts: 16, Conductor cross-section: 0.75 ... 2.5 mm2, Copper alloy, Silver plated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 2-3/4X17-1/2 P80E GOLD- PK OF 50 (NR30835)
- NVENT CADDY Nut, Threaded Rod, 1/4In, 500 lb (SN25)
- ADVANCE CABLE TIES 14 120 lb UV Black Cable Tie 100/BG (20 bags per case) (AL-14-120-0-C)
- SAGINAW CONTROL & ENGINEERING Enclosure, 10 in H, 1-1/2 in D (SCE-HA1010LG)
- HARTING Han 5 Mod-Male-Es 16 A, PK 2 (09140052616)
- HARTING Han D 40 Pos. F Insert Crimp (09210403101)
- HARTING Han 8 Mod-Male-C 16 A, PK 2 (09140083001)
- HARTING Han B Base Panel 2 Levers (09300160301)
- HARTING Han A 04 Pos. M Insert Screw, PK 10 (09200042611)
- HARTING Han E M Crimp Contact Ag Wg, PK 100 (09330006104)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 18 Ga. Steel Post Base (BC40Z)
- Harting Wire Connectors & Disconnects