Shop All Wire Connectors
Harting
Han E 16 Pos. F Insert Screw
Mfr # 09330162701
Zoro # G2773249
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 14 AWG
- Series Han E
- Max. Voltage 500 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09330162701
- Zoro # G2773249
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 14 AWG |
Details
Color | Pebble Gray |
Series | Han E |
Max. Voltage | 500 V |
Sub-Category | Inserts |
Max. Temp. | 125°C |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390 |
Finish | Silver Plated |
Connection Material | Copper Alloy |
Connector Type | Female |
Material | Polycarbonate |
Item | Contact Insert |
Terminal Type | Screw |
Green Environmental Attribute | Pollution Degree 3 |
Approximate Amperage Rating - Grounding Braid | 16 A |
Contact Finish | Silver Plated |
Number of Contacts | 16 |
Current Rating | 16 A |
Flammability Rating | UL 94 V-0 |
Description
Inserts, Screw termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: 16 A, Size: 16 B, Contacts: 16, Conductor cross-section: 0.75 ... 2.5 mm2, Copper alloy, Silver plated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Snap-In, 15A 125V, 2-Pole 3-Wire, 5-15, Black (RR374)
- GRIP-RITE BAR TIES 17GA 6in. 100/BG (BT176100R)
- 3M Shrink Tubing, 0.5in ID, Black, 6in, PK10 (EPS300-1/2-6"-BLACK-10-10 PC PKS)
- LEVITON DIN Rail Receptacle (16252-DIN)
- HARTING Rectangular Connector Insert, 16 A (09120053101)
- HARTING Han B Protect Cover Die Cast (09300065425)
- HARTING Han B Hood Side Entry Hc 2 (09300100542)
- HARTING Han E 24 Pos. F Insert Screw (09330242701)
- HARTING Harax PG13, 5/panel feed through/ 4-poles (21011403023)
- HARTING Han D F Crimp Contact Ag Awg 20, PK 100 (09150006203)
- HARTING Han 6 Mod F-C, Protective, PK 2 (09140063141)
- Harting Wire Connectors & Disconnects