Shop All Wire Connectors
Harting
Han E 06 Pos. F Insert Screw
Mfr # 09330062701
Zoro # G2774719
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 14 AWG
- Series Han E
- Max. Voltage 500 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09330062701
- Zoro # G2774719
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 14 AWG |
Details
Color | Pebble Gray |
Series | Han E |
Max. Voltage | 500 V |
Connection Material | Copper Alloy |
Max. Temp. | 125°C |
Finish | Silver Plated |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390 |
Approximate Amperage Rating - Grounding Braid | 16 A |
Item | Contact Insert |
Material | Polycarbonate |
Sub-Category | Inserts |
Terminal Type | Screw |
Green Environmental Attribute | Pollution Degree 3 |
Connector Type | Female |
Current Rating | 16 A |
Contact Finish | Silver Plated |
Number of Contacts | 6 |
Flammability Rating | UL 94 V-0 |
Description
Inserts, Screw termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: 16 A, Size: 6 B, Contacts: 6, Conductor cross-section: 0.75 ... 2.5 mm2, Copper alloy, Silver plated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- BURNDY Insulated Multitap Connector, 1.95 In. L (1PL44)
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 4" H (5133410)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- HARTING Han E 10 Pos. M Insert Screw (09330102601)
- HARTING Han 4A - Female - Quick Lock, PK 10 (09200042733)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- HARTING Han D M Crimp Contact Ag Awg 16, PK 100 (09150006101)
- ANDERSON POWER PRODUCTS Contact, 1/0 ga., 350A, PK10 (123401-010)
- Harting Wire Connectors