Shop All Wire Connectors
Harting
Han Dd 42 Pos. F Insert Crimp
Mfr # 09160423101
Zoro # G2045483
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 0.14 mm2
- Max. Single Wire Size 2.5 mm2
- Series Han DD
- Max. Voltage 250 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09160423101
- Zoro # G2045483
- Country of Origin Romania
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.14 mm2 |
Max. Single Wire Size | 2.5 mm2 |
Details
Color | Pebble Gray |
Series | Han DD |
Max. Voltage | 250 V |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Green Environmental Attribute | Pollution Degree 3 |
Sub-Category | Inserts |
Item | Contact Insert |
Terminal Type | Crimp |
Material | Polycarbonate |
Connector Type | Female |
Approximate Amperage Rating - Grounding Braid | 10 A |
Max. Temp. | 125°C |
Current Rating | 10 A |
Number of Contacts | 42 |
Flammability Rating | UL 94 V-0 |
Description
Inserts, Crimp termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: 10 A, Size: 10 B, Contacts: 42, Conductor cross-section: 0.14 ... 2.5 mm2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- KMC Cable Clamp, 3" dia., 1" W, PK5 (COV4917Z1)
- JANDORF Rotry Switch 2 Circuit (61214)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- HARTING Han B Hood Side Entry Lc 4 (09300101521)
- HARTING Han E 10 Pos. F Insert Screw (09330102701)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- HARTING Rectangular Connector Pole, Female, 40 A (09320006208)
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- ANDERSON POWER PRODUCTS PP75 HSG YELLOW BULK (5916G15BK)
- Harting Wire Connectors