Shop All Wire Connectors
Harting
Han D M Crimp Contact Ag Awg 20, PK 100
Mfr # 09150006103
Zoro # G2046210
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 0.5 sq mm
- Series Han D
- Wire Range 20 AWG
- Connector Type Male
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09150006103
- Zoro # G2046210
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.5 sq mm |
Details
Series | Han D |
Wire Range | 20 AWG |
Connector Type | Male |
Connection Material | Copper Alloy |
Finish | Silver Plated |
Sub-Category | Contacts |
Item | Connector Contact |
Standards | EN 60664-1; IEC 61984 |
Contact Type | Crimp |
Contact Finish | Silver Plated |
Description
Crimp contact, Operating current: ≤10 A, Male, Copper alloy, Silver plated, Conductor cross-section: 0.5 mm2, AWG 20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT)
- BSC PREFERRED 10'' 40# Cable Ties - Natural, 1000PK (S-3807)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- OMRON Relay, 8Pin, DPDT, 10A, 24VAC (LY2F-AC24)
- HARTING Han Modular 6 E Module Female, PK 2 (09140063101)
- HARTING Han B Hood Top Entry Lc 4 (09300241421)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- HARTING Han 16B Thermoplastic Lever, PK 10 (09000005229)
- HARTING Han A Base Panel 1 Lever (09200100301)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK500 (BT2-500JR)
- Harting Wire Connectors