Shop All Wire Connectors
Harting
Han D M Crimp Contact Ag Awg 16, PK 100
Mfr # 09150006101
Zoro # G2046490
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 1.5 sq mm
- Series Han D
- Connector Type Male
- Wire Range 16 AWG
- Sub-Category Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09150006101
- Zoro # G2046490
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 1.5 sq mm |
Details
Series | Han D |
Connector Type | Male |
Wire Range | 16 AWG |
Sub-Category | Contacts |
Connection Material | Copper Alloy |
Standards | EN 60664-1; IEC 61984 |
Finish | Silver Plated |
Item | Connector Contact |
Contact Finish | Silver Plated |
Contact Type | Crimp |
Description
Crimp contact, Operating current: ≤10 A, Male, Copper alloy, Silver plated, Conductor cross-section: 1.5 mm2, AWG 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5B)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 1 ft. (2127)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3.5 In. Arm L (9007WJ)
- HARTING Han B Protect Cover Die Cast (09300065425)
- HARTING Han 10 Es-F insert (09330102716)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- HARTING Rectangular Connector Removal Tool (09990000319)
- HARTING Han 3A M Insert Screw, PK 10 (09200032611)
- HARTING Han A Hood Top Entry Pg 11, PK 10 (09200031440)
- WAGO Connector, PK40 (222-415/K194-4045)
- Harting Wire Connectors & Disconnects