Shop All Wire Connectors
Harting
Han D F Crimp Contact Ag Awg 26-22, PK 100
Mfr # 09150006204
Zoro # G2049211
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 26 AWG
- Max. Single Wire Size 22 AWG
- Series Han D
- Standards EN 60664-1; IEC 61984
- Sub-Category Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09150006204
- Zoro # G2049211
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Details
Series | Han D |
Standards | EN 60664-1; IEC 61984 |
Item | Connector Contact |
Sub-Category | Contacts |
Finish | Silver Plated |
Connection Material | Copper Alloy |
Connector Type | Female |
Contact Finish | Silver Plated |
Contact Type | Crimp |
Description
Crimp contact, Operating current: ≤10 A, Female, Copper alloy, Silver plated, Conductor cross-section: 0.14 ... 0.37 mm2, AWG 26 ... AWG 22
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Gray (P2262GY)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 12 (A12108CHNF)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWWW)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- HARTING Han A Base Panel 1 Lever (09200100301)
- HARTING Han B Base Panel 2 Levers (09300160301)
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- HARTING Han B Hood Side Entry Hc 2 (09300100542)
- HARTING Rectangular Connector Removal Tool (09990000319)
- HARTING Han 16B Thermoplastic Lever, PK 10 (09000005229)
- GARDNER BENDER WingGard Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-084)
- Harting Wire Connectors