Shop All Wire Connectors
Harting
Han D F Crimp Contact Ag Awg 18, PK 100
Mfr # 09150006202
Zoro # G2049701
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 1 sq mm
- Series Han D
- Finish Silver Plated
- Standards EN 60664-1; IEC 61984
- Wire Range 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09150006202
- Zoro # G2049701
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 1 sq mm |
Details
Series | Han D |
Finish | Silver Plated |
Standards | EN 60664-1; IEC 61984 |
Item | Connector Contact |
Wire Range | 18 AWG |
Connector Type | Female |
Connection Material | Copper Alloy |
Sub-Category | Contacts |
Contact Finish | Silver Plated |
Contact Type | Crimp |
Description
Crimp contact, Operating current: ≤10 A, Female, Copper alloy, Silver plated, Conductor cross-section: 1 mm2, AWG 18
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- ANCOR Adhesive Lined Heat Shrink Tubing - 5-Pack, 6", 12 to 8 AWG, Ass (304506)
- SQUARE D Power Distribution Block 600V 255A (9080LBC363101)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (NOS-40)
- HARTING Han 8 Mod-Male-C 16 A, PK 2 (09140083001)
- HARTING Han D F Crimp Contact Ag Awg 26-22, PK 100 (09150006204)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- HARTING Han A 04 Pos. F Insert Screw, PK 10 (09200042711)
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- HARTING Han 1Mod Base Panel, PK 10 (09140010301)
- GROTE LED Pigtail, Chassis Ground, 5 In (66930)
- Harting Wire Connectors