Shop All Wire Connectors
Harting
Han D F Crimp Contact Ag 26-22, PK 100
Mfr # 09150006207
Zoro # G2048283
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 26 AWG
- Max. Single Wire Size 22 AWG
- Series Han D
- Connection Material Copper Alloy
- Standards EN 60664-1; IEC 61984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09150006207
- Zoro # G2048283
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Details
Series | Han D |
Item | Connector Contact |
Connection Material | Copper Alloy |
Standards | EN 60664-1; IEC 61984 |
Connector Type | Female |
Sub-Category | Contacts |
Finish | Silver Plated |
Contact Type | Crimp |
Contact Finish | Silver Plated |
Description
Crimp contact, Operating current: ≤10 A, Female, Copper alloy, Silver plated, Conductor cross-section: 0.14 ... 0.37 mm2, AWG 26 ... AWG 22
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC182404GNK)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37B0312)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- HARTING Han 5 Mod-Male-Es 16 A, PK 2 (09140052616)
- HARTING Han E 16 Pos. F Insert Screw (09330162701)
- HARTING Han 6B Thermoplastic Lever, PK 10 (09000005222)
- HARTING Rectangular Connector Removal Tool (09990000319)
- HARTING Han 3A M Insert Screw, PK 10 (09200032611)
- HARTING Han D M Crimp Contact Ag Awg 16, PK 100 (09150006101)
- IDEAL Grounding Tail, 2-Wire, 2 Forks, Green, Pk25 (30-3288)
- Harting Wire Connectors