Shop All Wire Connectors
Harting
Han D F Crimp Contact Ag 18, PK 100
Mfr # 09150006205
Zoro # G2050304
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 0.75 sq mm
- Series Han D
- Finish Silver Plated
- Sub-Category Contacts
- Wire Range 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09150006205
- Zoro # G2050304
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.75 sq mm |
Details
Series | Han D |
Finish | Silver Plated |
Sub-Category | Contacts |
Wire Range | 18 AWG |
Item | Connector Contact |
Standards | EN 60664-1; IEC 61984 |
Connector Type | Female |
Connection Material | Copper Alloy |
Contact Finish | Silver Plated |
Contact Type | Crimp |
Description
Crimp contact, Operating current: ≤10 A, Female, Copper alloy, Silver plated, Conductor cross-section: 0.75 mm2, AWG 18
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2-DC12(S))
- CALBRITE Connector, 90 deg., 3/4in., Internal Insul (S60700FC90)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Plastic Bushing, 25PK (PB200)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-1PR)
- HARTING Han Modular 12 Dd Module Male, PK 2 (09140123001)
- HARTING Han E 10 Pos. M Insert Screw (09330102601)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- HARTING Han B Base Panel 1 Lever (09300060318)
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- HARTING Han A Hood Top Entry Pg 11, PK 10 (09200031440)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3CB)
- Harting Wire Connectors & Disconnects