Shop All Cable Entry System Parts
Harting
Han CGM-P M20x1, 5 D.6-12mm black, PK 10
Mfr # 19000005183
Zoro # G2047933
product price: $58.65
/pk 10, $5.87/ea
$58.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 6 to 12 mm
- Material of Construction Polyamide
- Width 26.4 mm
- Size M20
- Degree of protection acc. to IEC 60529 IP68 || IP69 / IPX9K acc. to ISO 20653
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005183
- Zoro # G2047933
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Cable or Pipe Diameter Range | 6 to 12 mm |
Width | 26.4 mm |
Size | M20 |
Width across corners | 26.4 mm |
Wrench size | 24 |
Details
Item | Cable Gland |
Material of Construction | Polyamide |
Degree of protection acc. to IEC 60529 | IP68 || IP69 / IPX9K acc. to ISO 20653 |
Colour (accessories) | RAL 9005 (jet black) |
Material (seal) | NBR |
Series of hoods/housings | Han |
Material flammability class acc. to UL 94 | V-0 |
Material (cable glands) | Polyamide (PA) |
Tightening torque | ≤4.5 Nm (depending on the cable and the seal insert used) |
Limiting temperature | -40 ... +100 °C |
Approvals | DNV GL |
Clamping range | 6 ... 12 mm |
UL / CSA | UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780 |
Type of accessory | Cable gland |
Description
Cable gland, M20, Clamping range: 6 ... 12 mm, Material (cable glands): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 24
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Green (V355GN)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (SNAP8300WTRA)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLW)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 100' (121910)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- WIREMOLD SINGLE GANG COVER DUP DEV (SGT-DP)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- TYCON SYSTEMS Feedthru RJ45 Cable Gland (TY583844)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- Harting Cable Entry System Parts