Shop All Cable Entry System Parts
Harting
Han CGM-P M20x1, 5 D.10-14mm grey, PK 10
Mfr # 19000005184
Zoro # G2049668
product price: $82.19
/pk 10, $8.22/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 10 to 14 mm
- Material of Construction Polyamide
- Width 29.8 mm
- Size M20
- Type of accessory Cable gland
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005184
- Zoro # G2049668
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Cable or Pipe Diameter Range | 10 to 14 mm |
Width | 29.8 mm |
Size | M20 |
Wrench size | 27 |
Width across corners | 29.8 mm |
Details
Item | Cable Gland |
Material of Construction | Polyamide |
Type of accessory | Cable gland |
Series of hoods/housings | Han |
Material flammability class acc. to UL 94 | V-0 |
Approvals | DNV GL |
Clamping range | 10 ... 14 mm |
Material (seal) | NBR |
Tightening torque | ≤4.5 Nm (depending on the cable and the seal insert used) |
Colour (accessories) | RAL 7035 (light grey) |
Material (cable glands) | Polyamide (PA) |
UL / CSA | UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780 |
Limiting temperature | -40 ... +100 °C |
Degree of protection acc. to IEC 60529 | IP68 || IP69 / IPX9K acc. to ISO 20653 |
Description
Cable gland, M20, Clamping range: 10 ... 14 mm, Material (cable glands): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 27
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Whi (308-202WH)
- LIBERTY PUMPS KIT, LIP SEAL, 5/16 (K001254)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 36inL (S8-36)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GC2929)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT14-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - NPT 11.5 Thread - 25 pc pack (CGNPT1-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - PG42 Thread - 10 Pcs / Pack (CGPG42-10)
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- Harting Cable Entry System Parts